Motion
8" SLV RTL PILLOW BLOCK MOD

DODGE
8" SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 8.0000 in Bore, Cast Iron
Mi Item #03810377
MFR #8" SLV RTL PILLOW BLOCK MOD
Price$67,544.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8" SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 8.0000 in Bore, Cast Iron
Mi Item #03810377
MFR #8" SLV RTL PILLOW BLOCK MOD

Mfr description
432220 8" MODIFIED SLEEVOIL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,544.16/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Bore Inside Diameter
    8.0000 in
  • Inside Diameter
    8.0000 in
  • Shaft Diameter
    8.0000 in
  • Weight
    1310 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    Sleevoil RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)