Motion
MY2HT16G-50L
Cylinder, Rodless
Mi Item #03811081
MFR #MY2HT16G-50L
Price$797.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Rodless
Mi Item #03811081
MFR #MY2HT16G-50L

Mfr description
MY2HT16G-50L CYLINDER
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Overall Height
    28 mm
  • Overall Length
    210 mm
  • Overall Width
    83 mm
  • Port Size
    M5x0.8
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The MY2H Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. The enhanced design offers a 30% lower profile compared to the MY1H. The integrated high precision linear guide improves positioning accuracy and repeatability and is available in either single axis or double axis for increased rigidity. The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    L
  • Guide Type
    Linear Guide - Double Axis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Operating Pressure Range
    22 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B16-PS
  • Series
    MY2
  • Stroke Adjuster Type
    L = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)