1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
GRIP D EPDM WH 50 2.55IN
Flat Top Conveyor Chain Accessory - D Style, 64.8 mm Overall Length, White, 31.8 mm Width, EPDM Material
MI ITEM #
03811311
MFR #
GRIP D EPDM WH 50 2.55IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC GRIP D EPDM WH 50 2.55IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
GRIP D EPDM WH 50 2.55IN
Flat Top Conveyor Chain Accessory - D Style, 64.8 mm Overall Length, White, 31.8 mm Width, EPDM Material
MI ITEM #
03811311
MFR #
GRIP D EPDM WH 50 2.55IN
Mfr description
114-2644-5 GRIP D EPDM WH 50SH 1757
Loose 2.55 Inch Wide White D Shaped SideGrip™ Gripper in EPDM 50 Shore A Material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
0.7500 in
Length
64.8 mm
Weight
0.11 lb
Width
31.8 mm
Details
Accessory Type
D Style
Color
White
Country of Origin
China
Material
EPDM
UPC_NO
793699278118
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items