Motion
73040
03040 Lubricant - Food Grade, 16 oz, Aerosol Can, White Color
Mi Item #03811337
MFR #73040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03040 Lubricant - Food Grade, 16 oz, Aerosol Can, White Color
Mi Item #03811337
MFR #73040

Mfr description
1006149 LUBRICANT SILICONE 284GR FOOD
  • Multi-purpose silicone spray for food processing and handling applications
  • Forms a colorless, odorless, non-staining film
  • Eliminates binding and sticking in most metal to non-metal applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • Height
    19.69 cm
  • Width
    6.68 cm

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Bottling machinery, Chutes, Coin mechanisms, Conveyors, Freezers, Guides, Knives, Linkages, Locks, Ovens, Pulleys, Rails, Rubber seals, Saws, Slicers, Timers, Tools, Vending machines, Ceramic insulators, Food processing & handling equipment
  • Base Type
    Silicone
  • Certification
    Allergen, NSF H1, RoHS
  • Color
    White
  • Composition
    1,1-Difluoroethane, Dimethylpolysiloxane, Hexane Isomers, n-Hexane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Multi-purpose silicone spray for food processing and handling applications• Forms a colorless, odorless, non-staining film• Eliminates binding and sticking in most metal to non-metal applications•
  • Film Type
    Dry
  • Flash Point
    -0.04 °F
  • Food Grade
    Food Grade
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Catalog Number
    1003296
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254730400
  • Max Operating Temperature
    400 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    400 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Plant Silicone Lubricant
  • Propellant
    HFC-152a
  • Removal Method
    Remove with soap & water, CRC HydroForce All Purpose, etc. and elbow power (scrubbing)
  • Temperature Range
    400 °F
  • Type
    Lubricant
  • UPC_NO
    078254730400
  • Working Temperature
    400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)