Motion
D9399 OLPBW
Vehicle-Mount Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 100 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
Mi Item #03811425
MFR #D9399 OLPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vehicle-Mount Hose Reel for Low Pressure Air/Water - Includes 3/4 in x 100 ft Hose, 250 psi, Red, 3/4 NPT - Female Inlet, Vehicle Mount
Mi Item #03811425
MFR #D9399 OLPBW

Mfr description
D9399-OLPBW LOW PRESSURE AIR/WATER REEL
  • The Series 9000 mobile base reels offer the greatest amount of stability for high volume air, water, fuel, and petroleum
  • Ideal for portable service trucks, permanent service or plant work areas
  • A durable baked-on powder coat finish produces a rugged corrosion resistant product suitable for a wide variety of heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    100 ft

Details

  • Application
    Air, Water
  • Description Keyword
    3/4 in x 100 ft Hose
  • Hose Guide Position
    Right Hand Bottom
  • Hose Outlet
    3/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Mount Type
    Vehicle Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    250 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)