Motion
CU6100LN
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 100 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #03811427
MFR #CU6100LN
Price$401.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 100 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #03811427
MFR #CU6100LN

Mfr description
CU6100 LN LIGHT IND HAND CRANK REEL
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.15/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Overall Height
    11.5 in
  • Overall Length
    20.8 in
  • Overall Width
    11 in
  • Weight
    13 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/8 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567006329
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567006329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)