Motion
STW3450 OLP
Composite Twin Hose Reel for Oxygen & Acetylene Welding - with 1/4 in x 50 ft Hose, Spring Retractable, (2) B-Size 9/16 – 18 (F) LH Inlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #03811431
MFR #STW3450 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Composite Twin Hose Reel for Oxygen & Acetylene Welding - with 1/4 in x 50 ft Hose, Spring Retractable, (2) B-Size 9/16 – 18 (F) LH Inlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #03811431
MFR #STW3450 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STW3450 OLP OXY/ACETYLNE REEL
  • The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
  • Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
  • The design protects the hose and allows easy cleaning of both hose and reel
  • Poly Case - Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to a vast majority of acids, alkalis and UV rays
  • Vented Case - the reel is ideal for outdoor applications with and openings that allow water to drain External hose tensioning
  • Hoses can easily be replaced and re-tensioned without disassembling the reel

Specifications

  • Oxy-Fuel Type
    Acetylene
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Hose Inside Diameter
    1/4 in
  • Reel Inlet
    (2) B-Size 9/16 – 18 (F) LH
  • Description Keyword
    with 1/4 in x 50 ft Hose
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
  • Maximum Temperature
    150 °F
  • Rated Pressure
    200 psi
  • Manufacturer Upc Number
    699567006015
  • Harmonization Code
    8479.89.9899
  • Weight
    29 lbs
  • Manufacturer Catalog
  • Overall Height
    19 in
  • Overall Length
    22.75 in
  • Overall Width
    11.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought