Motion
SV2B00-5FU
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #03811447
MFR #SV2B00-5FU
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #03811447
MFR #SV2B00-5FU

Mfr description
SV2B00-5FU VALVE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)