Motion
SV4100-5FUD
SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #03811448
MFR #SV4100-5FUD
List Price$90.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #03811448
MFR #SV4100-5FUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.42/each for your price

Overview

Mfr description
SV4100-5FUD VALVE
  • SV4000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    40 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.65 W
  • Valve Function
    Spool
  • Pilot
    Internal Pilot
  • Valve Series
    SV4000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought