Motion
C169
Industrial V-Belts - C Section, 7/8 in Top Width, 1 Strand, 173.0000 in Nominal Outside Length, Smooth
Mi Item #03811458
MFR #C169
Price$137.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - C Section, 7/8 in Top Width, 1 Strand, 173.0000 in Nominal Outside Length, Smooth
Mi Item #03811458
MFR #C169

Mfr description
C169 BELT
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.64/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    17/32 in
  • Effective Length
    173.18 in / 4399 mm
  • Nominal Outside Length
    173.0000 in
  • Overall Height
    0.5313 in
  • Thickness
    14 mm
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    3.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Section
    C
  • Belt Style
    Hi-Power® II
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Manufacturer Catalog Number
    C169
  • Manufacturer Upc Number
    072053293302
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    173.39 in / 4404 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    C
  • Standards Met
    ISO 1813, RMA
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II
  • Unitset
    Yes
  • UPC_NO
    072053293302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)