Motion
6402434
TiN coated Carbide Back Chamfer Type Boring Bar with shank diameter of 5mm with a and a
MI ITEM #03811463
MFR #6402434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiN coated Carbide Back Chamfer Type Boring Bar with shank diameter of 5mm with a and a
MI ITEM #03811463
MFR #6402434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6402434 PICCO R 070.5-20 IC228

Specifications

  • Boring Bar Type
    Back Chamfer
  • Min Bore Diameter
    4.4 mm
  • Maximum Bore Depth
    20 mm
  • Material
    Carbide
  • Finish Coating
    TiN
  • Shank Diameter
    5 mm
  • Overall Length
    35 mm
  • Holder Sleeve Comp
    Use With Holder or Sleeve
  • Cutting Direction
    Right Hand Cut
  • Chamfer Angle
    45 °
  • Projection
    1 mm
  • Body Material
    Carbide
  • Series
    PICCOCUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought