Motion
SSUPBA24-CR

THOMSON (ALTRA)
SSUPBA24-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed Adjustable, 1.500 in Shaft Diameter, 4.750 in Outside Diameter, 12081.37 N, 2716 lbf Load Capacity
Mi Item #03811564
MFR #SSUPBA24-CR
Price$1,449.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBA24-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed Adjustable, 1.500 in Shaft Diameter, 4.750 in Outside Diameter, 12081.37 N, 2716 lbf Load Capacity
Mi Item #03811564
MFR #SSUPBA24-CR

Mfr description
SSUPBA-24-CR BEARING PILLOW BLOCK 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.05/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Outside Diameter
    4.750 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2716 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    12081.37 N, 2716 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486273325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)