Motion
26340

3M
26340

Scotch® Masking Tape - 55 m Long, 50 mm Wide, 6.7 mil Thick, Green
Mi Item #03811670
MFR #26340
Price$35.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26340

Scotch® Masking Tape - 55 m Long, 50 mm Wide, 6.7 mil Thick, Green
Mi Item #03811670
MFR #26340

Mfr description
26340 MASKING TAPE233 + 26340 48MM X 5M
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.41/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.7 mil
  • Weight
    0.938 lb
  • Width
    50 mm

Details

  • Adhesion Strength
    38 oz-in
  • Application
    - Booth Masking - Trim Masking - Jamb Masking - General/Bulk Masking - Paint Preparation - Fine Lines - Technician/Person
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    50051131263401
  • Material
    Paper
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00051131263406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)