Motion
4013-B

BRADY
4013-B

Pipe Marker - Blue, Arrow, Plastic Wrap Around, Max. Pipe Diameter 2-3/8", Outdoor Use
Mi Item #03812961
MFR #4013-B
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4013-B

Pipe Marker - Blue, Arrow, Plastic Wrap Around, Max. Pipe Diameter 2-3/8", Outdoor Use
Mi Item #03812961
MFR #4013-B

Mfr description
4013-B BLANK/BLU/STY B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    0.8750 in
  • Marker Length
    9.0000 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in

Details

  • Attachment Type
    Wrap Around
  • Color
    Blue
  • Graphics
    Arrow
  • Indoor Outdoor Use
    Outdoor
  • Legend
    Arrow
  • Marker Message Type
    Arrow
  • Marker Style
    B
  • Material
    Plastic
  • Message
    Arrow
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)