Motion
4023-D

BRADY
4023-D

Chilled Water Return Pipe Marker, 2.8125" H x 2.8125" W, Fits Pipes 4" Dia. Thru 6" Dia.
MI ITEM #03812997
MFR #4023-D
Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4023-D

Chilled Water Return Pipe Marker, 2.8125" H x 2.8125" W, Fits Pipes 4" Dia. Thru 6" Dia.
MI ITEM #03812997
MFR #4023-D

Mfr description
4023-D CHILLED WATER RETURN/GRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.07/each

Specifications

Dimensions

  • Character Height
    1-1/4 in
  • Max Pipe Outside Diameter
    6 in
  • Min Pipe Outside Diameter
    4 in
  • Thickness
    0.03 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Green
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Marker Message Type
    Message & Arrow
  • Material
    Plastic
  • Message
    Chilled Water Return
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)