Motion
4034-C

BRADY
4034-C

Pipe Marker - 'Compressed Air', White on Blue, Message & Arrow, Plastic Wrap Around
Mi Item #03813070
MFR #4034-C
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4034-C

Pipe Marker - 'Compressed Air', White on Blue, Message & Arrow, Plastic Wrap Around
Mi Item #03813070
MFR #4034-C

Mfr description
4034-C COMPRESSED AIR/BLU/STY C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Character Height
    1.2500 in
  • Marker Height
    2.0000 in
  • Marker Length
    13.0000 in
  • Max Pipe Outside Diameter
    3-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Thickness
    0.03 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Blue
  • Graphics
    Compressed Air
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Compressed Air
  • Marker Message Type
    Message & Arrow
  • Marker Style
    C
  • Material
    Plastic
  • Message
    Compressed Air
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)