Motion
4060-B

BRADY
4060-B

FIRE PROTECTION WATER Pipe Marker, Fits Pipes 1.5" Dia. Thru 2.375" Dia.
MI ITEM #03813091
MFR #4060-B
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4060-B

FIRE PROTECTION WATER Pipe Marker, Fits Pipes 1.5" Dia. Thru 2.375" Dia.
MI ITEM #03813091
MFR #4060-B

Mfr description
4060-B FIRE PROTECTION WATER/RED/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Character Height
    3/4 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in
  • Thickness
    0.02 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Marker Message Type
    Message & Arrow
  • Material
    Plastic
  • Message
    Fire Protection Water
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)