Motion
4079-A

BRADY
4079-A

4079-A HOT WATER/YEL/STY A
Mi Item #03813098
MFR #4079-A
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4079-A

4079-A HOT WATER/YEL/STY A
Mi Item #03813098
MFR #4079-A

Mfr description
4079-A HOT WATER/YEL/STY A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Character Height
    0.5000 in
  • Marker Height
    0.8125 in
  • Max Pipe Outside Diameter
    1.3750 in
  • Min Pipe Outside Diameter
    0.7500 in

Details

  • Attachment Type
    Snap On
  • Color
    Black on Yellow
  • Graphics
    Hot Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Hot Water
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    A
  • Material
    Plastic
  • Message
    Hot Water
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)