Motion
4097-A

BRADY
4097-A

Pipe Marker - 'Natural Gas', Black on Yellow, Message & Arrow, Plastic Wrap Around, Thickness 0.02"
Mi Item #03813104
MFR #4097-A
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4097-A

Pipe Marker - 'Natural Gas', Black on Yellow, Message & Arrow, Plastic Wrap Around, Thickness 0.02"
Mi Item #03813104
MFR #4097-A

Mfr description
4097-A NATURAL GAS/YEL/STY A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Character Height
    0.5000 in
  • Marker Height
    0.8125 in
  • Marker Length
    8.0000 in
  • Max Pipe Outside Diameter
    1-3/8 in
  • Min Pipe Outside Diameter
    3/4 in
  • Thickness
    0.02 in

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Graphics
    Natural Gas
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Natural Gas
  • Marker Message Type
    Message & Arrow
  • Marker Style
    A
  • Material
    Plastic
  • Message
    Natural Gas
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)