Motion
4060-A

BRADY
4060-A

4060-A FIRE PROTECTION WATER WHT/RED
Mi Item #03813122
MFR #4060-A
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4060-A

4060-A FIRE PROTECTION WATER WHT/RED
Mi Item #03813122
MFR #4060-A

Mfr description
4060-A FIRE PROTECTION WATER/RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Character Height
    0.5000 in
  • Marker Height
    0.8125 in
  • Marker Length
    8.0000 in
  • Max Pipe Outside Diameter
    1.3750 in
  • Min Pipe Outside Diameter
    0.7500 in

Details

  • Attachment Type
    Snap On
  • Color
    White on Red
  • Graphics
    Fire Protection Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Fire Protection Water
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    A
  • Material
    Plastic
  • Message
    Fire Protection Water
  • PSC Code
    55121737
  • Standards Met
    ASME (ANSI) Standard
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)