Motion
4043-F

BRADY
4043-F

4043-F COOLING WATER RETURN/GRN/STY F
Mi Item #03813140
MFR #4043-F
Price$39.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4043-F

4043-F COOLING WATER RETURN/GRN/STY F
Mi Item #03813140
MFR #4043-F

Mfr description
4043-F COOLING WATER RETURN/GRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.07/each

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    8.0000 in
  • Marker Length
    16.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    6.0000 in

Details

  • Attachment Type
    Strap On
  • Color
    White on Green
  • Graphics
    Cooling Water Return
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Cooling Water Return
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    F
  • Material
    Plastic
  • Message
    Cooling Water Return
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Strap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)