Motion
4079-H

BRADY
4079-H

4079-H HOT WATER YEL/BLK STY H
Mi Item #03813180
MFR #4079-H
Price$63.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4079-H

4079-H HOT WATER YEL/BLK STY H
Mi Item #03813180
MFR #4079-H

Mfr description
4079-H HOT WATER YEL/BLK STY H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.51/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    10.0000 in
  • Marker Length
    32.0000 in
  • Max Pipe Outside Diameter
    15.0000 in
  • Min Pipe Outside Diameter
    10.0000 in

Details

  • Attachment Type
    Strap On
  • Color
    Black on Yellow
  • Graphics
    Hot Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Hot Water
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    H
  • Material
    Plastic
  • Message
    Hot Water
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Strap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)