Motion
4045-G

BRADY
4045-G

4045-G B915 STY G B/Y DNGR ASBESTOS INSU
Mi Item #03813256
MFR #4045-G
Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4045-G

4045-G B915 STY G B/Y DNGR ASBESTOS INSU
Mi Item #03813256
MFR #4045-G

Mfr description
4045-G B915 STY G B/Y DNGR ASBESTOS INSU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.29/each

Specifications

Dimensions

  • Character Height
    2.5000 in
  • Marker Height
    10.0000 in
  • Marker Length
    24.0000 in
  • Max Pipe Outside Diameter
    9.8750 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Strap On
  • Color
    Black on Yellow
  • Graphics
    Danger Asbestos Insulation
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Danger Asbestos Insulation
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    G
  • Material
    Plastic
  • Message
    Danger Asbestos Insulation
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1
  • Wrap Around Mount Type
    Strap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)