Motion
4024-A

BRADY
4024-A

Chilled Water Supply Pipe Marker, 0.8125" H x 0.8125" W, Fits Pipes 0.75" Dia. Thru 1.375" Dia.
MI ITEM #03813299
MFR #4024-A
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4024-A

Chilled Water Supply Pipe Marker, 0.8125" H x 0.8125" W, Fits Pipes 0.75" Dia. Thru 1.375" Dia.
MI ITEM #03813299
MFR #4024-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
4024-A CHILLED WATER SUPPLY G/W

Specifications

  • Attachment Type
    Wrap Around
  • Color
    White on Green
  • Marker Message Type
    Message & Arrow
  • Message
    Chilled Water Supply
  • Max Pipe Outside Diameter
    1-3/8 in
  • Min Pipe Outside Diameter
    3/4 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Plastic
  • Language
    English
  • Wrap Around Mount Type
    Snap-On
  • Thickness
    0.02 in
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Character Height
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text