Motion
42307

BRADY
42307

B915, STYLE B, WHT/BLU , BLANK W/ARO 2L
Mi Item #03813486
MFR #42307
Price$27.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42307

B915, STYLE B, WHT/BLU , BLANK W/ARO 2L
Mi Item #03813486
MFR #42307

Mfr description
42307 B W/B BLANK 2L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.96/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    0.8750 in
  • Marker Length
    16.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    1.1250 in

Details

  • Attachment Type
    Snap On
  • Color
    White on Blue
  • Graphics
    Arrows
  • Indoor Outdoor Use
    Outdoor Use
  • Legend
    Arrows
  • Marker Message Type
    Arrows
  • Marker Style
    B2L
  • Material
    Plastic
  • Message
    Arrows
  • PSC Code
    55121737
  • Standards Met
    ANSI, ASME A13.1
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)