Motion
65675

BRADY
65675

Plug Lockout - Red
Mi Item #03813488
MFR #65675
Price$29.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65675

Plug Lockout - Red
Mi Item #03813488
MFR #65675

Mfr description
65675 BRADY PLUG LOCKOUT: 220/550 VOLT
  • Plug lockouts prevent electrical plugs from being inserted into a wall outlet
  • Use when plug will not remain under the exclusive control of the person performing service or maintenance
  • Rugged polypropylene
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.83/each

Specifications

Dimensions

  • Lockout Depth
    3-1/4 in
  • Lockout Height
    3-1/4 in
  • Lockout Width Diameter
    7 in
  • Max Plug Size
    3-1/4 x 3-1/4 x 7 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Plug
  • Material
    Polypropylene
  • Message
    Do Not Remove
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365675
  • Voltage
    220 V, 550 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)