Specifications
Dimensions
- Cone Height35 in
Details
- Collapsible Or Rigid ConeRigid Cone
- Cone ColorYellow
- MessageWet Floor
- Product TypeTraffic Cones
- Reflective Band Or MessageMessage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)