Motion
37860

BRADY
37860

Barrier Rope or Chain - Polyethylene Material, Yellow Color, 100 ft Length
Mi Item #03814467
MFR #37860
Price$1,335.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
37860

Barrier Rope or Chain - Polyethylene Material, Yellow Color, 100 ft Length
Mi Item #03814467
MFR #37860

Mfr description
37860 BRADYLINK WARNING CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.38/pk

Specifications

Dimensions

  • Length
    100 ft
  • Width
    3 in

Details

  • Additional Details
    Made of durable polyethylene, Bradylink® Warning Chains are a decorative alternative to metal chains (note: chains are not intended to support heavy objects). Chains are color coded to match our Bradylink® Warning Posts and have a special link design that prevents kinking. Standard package 100 feet. Recommended for indoor use only.
  • Color
    Yellow
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Product Type
    Barrier Rope & Chain
  • Type
    Barrier Chain
  • UPC_NO
    75447337860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)