Motion
78235

BRADY
78235

Barrier Chain - Polyethylene Material, White Color, 100 ft Length
MI ITEM #03814480
MFR #78235
List Price$622.12/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78235

Barrier Chain - Polyethylene Material, White Color, 100 ft Length
MI ITEM #03814480
MFR #78235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$622.12/pk for your price

Overview

Mfr description
78235 BRADYLINK WARNING CHAIN

Specifications

  • Type
    Barrier Chain
  • Length
    100 ft
  • UPC_NO
    75447378235
  • Color
    White
  • Material
    Polyethylene
  • Width
    1-1/2 in
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought