Motion
63118

BRADY
63118

BradyTag Printable Tags 0.5 in H x 2 in W White 2500/PK
MI ITEM #03815070
MFR #63118
List Price$4,152.92/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
63118

BradyTag Printable Tags 0.5 in H x 2 in W White 2500/PK
MI ITEM #03815070
MFR #63118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,152.92/pk for your price

Overview

Mfr description
BT-508-WT-2050 2.000 IN X 0.500 IN

Specifications

  • Material
    Nomex
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White
  • Height
    1/2 in
  • Width
    2 in
  • Thickness
    0.012 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • UPC_NO
    66282063118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought