Motion
CABLO-10

BRADY
CABLO-10

Economy Cable Lockout Device with 10' Cable
Mi Item #03815650
MFR #CABLO-10
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CABLO-10

Economy Cable Lockout Device with 10' Cable
Mi Item #03815650
MFR #CABLO-10

Mfr description
CABLO-10 PRINZING CABLE LOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.40/each

Specifications

Dimensions

  • Body Height
    0.65 in
  • Body Width
    2 in
  • Cable Diameter
    3/16 in
  • Cable Length
    10 ft
  • Maximum Shackle Diameter
    9/32 in

Details

  • Body Color
    Red
  • Body Material
    Fiberglass Reinforced Polypropylene
  • Cable Color
    Red
  • Cable Jacket Material
    Plastic
  • Cable Material
    Steel
  • Labeling
    No Label
  • Manufacturer Product Page
  • Max Number Of Padlocks
    6
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Tab-Cinching Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)