Motion
CABLO

BRADY
CABLO

Economy Cable Lockout Device with 6' Cable
MI ITEM #03815651
MFR #CABLO
Price$42.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CABLO

Economy Cable Lockout Device with 6' Cable
MI ITEM #03815651
MFR #CABLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.49/each

Specifications

Dimensions

  • Body Height
    0.65 in
  • Body Width
    2 in
  • Cable Diameter
    3/16 in
  • Cable Length
    6 in
  • Maximum Shackle Diameter
    9/32 in

Details

  • Body Color
    Red
  • Body Material
    Fiberglass Reinforced Polypropylene
  • Cable Color
    Red
  • Cable Jacket Material
    Plastic
  • Cable Material
    Steel
  • Labeling
    No Label
  • Max Number Of Padlocks
    6
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Tab-Cinching Cable Lockout

Overview

Mfr description
CABLO PRINZING CABLE LOCKOUT DEVICE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought