Motion
50941

BRADY
50941

All Purpose Cable Lockout Device with 8 ft Nylon Cable Red
Mi Item #03815883
MFR #50941
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50941

All Purpose Cable Lockout Device with 8 ft Nylon Cable Red
Mi Item #03815883
MFR #50941

Mfr description
50941 ALL PURPOSE CABLE LO W/8 FT NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Body Height
    6 in
  • Body Width
    1.276 in
  • Cable Diameter
    1/8 in
  • Cable Length
    8 ft

Details

  • Body Color
    Red
  • Body Material
    Isoplast
  • Cable Color
    Red
  • Cable Jacket Material
    Nylon
  • Cable Material
    Steel
  • Label Language
    English
  • Labeling
    Label Attached
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Tab-Cinching Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)