Motion
50944

BRADY
50944

Tab-Cinching Cable Lockout -
Mi Item #03815884
MFR #50944
Price$46.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50944

Tab-Cinching Cable Lockout -
Mi Item #03815884
MFR #50944

Mfr description
50944 ALL PURPOSE CABLE LO (W/O CABLE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.61/each

Specifications

Dimensions

  • Body Height
    6 in
  • Body Width
    1.276 in

Details

  • Body Color
    Red
  • Body Material
    Isoplast
  • Label Language
    English
  • Labeling
    Label Attached
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Tab-Cinching Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)