Motion
65318

BRADY
65318

Original Cable Lockout with 6' Cable, Red
Mi Item #03815940
MFR #65318
Price$45.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65318

Original Cable Lockout with 6' Cable, Red
Mi Item #03815940
MFR #65318

Mfr description
65318 RED CABLE LOCKOUT DEVICE
  • Original, patented cable lockout device is perfect for your difficult lockout situations such as large gate valves or oversized devices
  • Simply squeeze device to tighten cable, insert your padlock to secure the handle and you're done
  • Body is made of impact-modified nylon, available in red, blue or yellow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.79/each

Specifications

Dimensions

  • Body Height
    7.19 in
  • Body Width
    2.83 in
  • Cable Diameter
    1/8 in
  • Cable Length
    6 ft

Details

  • Body Color
    Red
  • Body Material
    Nylon
  • Cable Material
    Galvanized Steel
  • Labeling
    No Label
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Tab-Cinching Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)