Motion
23202

BRADY
23202

Valve Tag - Brass Material, Outdoor Use, 1-1/2 Dia. in High
Mi Item #03816016
MFR #23202
Price$68.82/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
23202

Valve Tag - Brass Material, Outdoor Use, 1-1/2 Dia. in High
Mi Item #03816016
MFR #23202

Mfr description
23202 STAMPED BRASS VALVE TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.82/pk

Specifications

Dimensions

  • Height
    1-1/2 Dia. in
  • Hole Diameter
    3/16 in
  • Thickness
    0.04 in

Details

  • Color
    Natural
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Brass
  • Number Of Sides
    1
  • Number Set
    051 to 075
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593
  • Type
    Valve Tag
  • UPC_NO
    75447323202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)