Motion
23206

BRADY
23206

Valve Tag - Brass Material, Outdoor Use, 1-1/2 Dia. in High
MI ITEM #03816020
MFR #23206
Your Price$66.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
23206

Valve Tag - Brass Material, Outdoor Use, 1-1/2 Dia. in High
MI ITEM #03816020
MFR #23206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.39/pk(List $122.17)

Overview

Mfr description
23206 1-1/2 IN RND., 151 THRU 175

Specifications

  • Type
    Valve Tag
  • Material
    Brass
  • Height
    1-1/2 Dia. in
  • Number Of Sides
    1
  • Indoor or Outdoor Use
    Outdoor
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Natural
  • Thickness
    0.04 in
  • Hole Diameter
    3/16 in
  • Grommet Material
    No Grommet
  • Standards Met
    ASTM D 1593
  • Resistance Features
    Chemical Resistant
  • Number Set
    151 to 175
  • UPC_NO
    75447323206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought