Motion
REAR15-400-M9N

SMC CORP OF AMERICA
REAR15-400-M9N

REAR-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 400 mm Stroke, Direct Mount - Sine Type
MI ITEM #03817070
MFR #REAR15-400-M9N
List Price$536.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAR15-400-M9N

REAR-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 400 mm Stroke, Direct Mount - Sine Type
MI ITEM #03817070
MFR #REAR15-400-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$536.98/each for your price

Overview

Mfr description
REAR15-400-M9N SINE RODLESS CYL
  • Bore sizes: 10, 15, 20, 25, 32, 40 mm
  • Stroke lengths: 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000 mm
  • Maximum stroke lengths: 500 mm (10 bore), 1000 mm (15 bore), 1500 mm (20 bore), 2000 mm (25, 32 & 40 bore)
  • Minimum operating pressure: 0.18 MPa (26 psi)
  • Speed: 50 ~ 300 mm/sec.

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    The REAR, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAR features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. Please note the REAR must be used with an external guide to support the load.
  • Piston Action
    Double-Acting
  • Cushion Type
    None
  • Port Size
    M5x0.8
  • Proof Pressure
    152 psi
  • Operating Pressure Range
    26 to 102 psi
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Operating Temperature Range
    14 to 140 °F
  • Overall Length
    498 mm
  • Overall Width
    32 mm
  • Overall Height
    32 mm
  • Port Thread Standard
    ISO
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Direct Mount - Sine
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Number Of Auto Switches
    2
  • Port Gender
    Female
  • Seal Kit
    REAR15-PS
  • Series
    REA
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text