Motion
60ASRL
Roller Link - 60 / 3/4 in Chain & Pitch, Stainless Steel Material, Plain Finish
Mi Item #03817183
MFR #60ASRL
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 60 / 3/4 in Chain & Pitch, Stainless Steel Material, Plain Finish
Mi Item #03817183
MFR #60ASRL

Mfr description
60AS PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.06 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Corrosive Environments
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME
  • Chain Type
    Corrosion Resistant
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller
  • Manufacturer Catalog Number
    60AS Roller Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039200105
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)