Overview
Mfr description
C62020 0404 10-24UNC HS HAND TPSET
Specifications
- Tap TypeHand
- Smallest Thread Size#10 – 24
- Largest Thread Size#10 – 24
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length7/8 in
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Series0404
- Thread Size#10 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data