Motion
15Q712
7" GR120 ENDURO-FLEX-STAINLESS BLENDING DISC PK10
MI ITEM #03817304
MFR #15Q712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" GR120 ENDURO-FLEX-STAINLESS BLENDING DISC PK10
MI ITEM #03817304
MFR #15Q712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15Q712
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; Superior performance, cool cutting, non-loading; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Center Hole Thread Size
  • Backing Material
    Eco-Trim
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    8600 rpm
  • Application
    Finishing
  • For Use With
    Ironman Grinder
  • Mineral Type
    Ceramic
  • Trimmable
    Trimmable
  • Manufacturer Stock Number
    15Q712
  • Manufacturer Upc Number
    662980170847
  • UPC_NO
    662980170847
  • Package Qty
    10.000
  • Arbor Size
    7/8 in
  • Arbor Type
    Screw
  • Package Quantity
    10.000
  • Description Keyword
    Trimmable Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.46 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought