Motion
6314 MA/C3

SKF
6314 MA/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
MI ITEM #03817394
MFR #6314 MA/C3
Your Price$1,115.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314 MA/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring
MI ITEM #03817394
MFR #6314 MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,115.77/each(List $1,283.13)

Overview

Mfr description
6314MA C3 BRG
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6300 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Manufacturer Catalog Number
    6314 MA/C3
  • UPC_NO
    7316577098771
  • Weight
    6.89 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Description
    6314MA C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 70 mm bore, open closure, 150 mm outside diameter, and 35 mm width for robust radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text