Motion
CDU25-30D-M9PVZ

SMC CORP OF AMERICA
CDU25-30D-M9PVZ

Compact Air Cylinder - Free Mount Type, 25 mm Bore, 30 mm Stroke
MI ITEM #03817626
MFR #CDU25-30D-M9PVZ
Price$160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU25-30D-M9PVZ

Compact Air Cylinder - Free Mount Type, 25 mm Bore, 30 mm Stroke
MI ITEM #03817626
MFR #CDU25-30D-M9PVZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    M9PV - Solid State, General Purpose, 3 wire PNP, Vertical
  • Compact Cylinder Type
    Free Mount
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
CDU25-30D-M9PVZ
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought