Motion
04307
Fabuloso® Scented Liquid Cleaner - Concentrated, 1 gal, Jug, Fresh Lavender Scent
Mi Item #03817663
MFR #04307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabuloso® Scented Liquid Cleaner - Concentrated, 1 gal, Jug, Fresh Lavender Scent
Mi Item #03817663
MFR #04307

Mfr description
04307 GALLON FABULOSO ALL PURPOSE
  • Cleans floors, walls, kitchens, food-service areas and restrooms
  • Advanced formula penetrates deep into surfaces to capture grease and soils; leaves no residue
  • Neutral pH makes product safe for people and surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    10.75
  • Length
    6.02
  • Weight
    8.81
  • Width
    5.22

Details

  • Concentration
    Concentrated
  • Form
    Liquid
  • Product Types
    Multipurpose Cleaner
  • Scent
    Fresh Lavender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)