Motion
HP1873TAB GRIP S-3.75IN

REXNORD INC
HP1873TAB GRIP S-3.75IN

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #03817762
MFR #HP1873TAB GRIP S-3.75IN
Price$89.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1873TAB GRIP S-3.75IN

Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #03817762
MFR #HP1873TAB GRIP S-3.75IN

Mfr description
81439301 HP1873T S/G NO GRIPPERS
  • HP1873TAB 3.75 Inch Wide SideGrip™ Chain With Steel Base Chain and Top Plates Molded in Brown High Performance Material Supplied Without Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.05/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    793699991383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)