Motion
Z641
DC Motors - Permanent Magnet - Washdown, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, S56C Frame
Mi Item #03817827
MFR #Z641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet - Washdown, Brushed, 180 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, S56C Frame
Mi Item #03817827
MFR #Z641

Mfr description
1-1/2HP 1750RPM Z641 TEFC 180DCV 56C 0PH
  • Class F insulation; NEMA C-Face with removable rigid base Oversized brushes for extra long life Doubled sealed, oversized ball bearings Corrosion resistant 303 stainless steel shaft; V” ring Forsheda seals High temperature, moisture resistant lubricant Exterior and interior components protected with enamel & polyester compounds Aluminum conduit box, threaded and gasketed Drains at 3:00, 6:00, 9:00 and 12:00 locations; Sealed machine fits Stainless steel nameplate; USDA approved white epoxy paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Overall Length
    9.47 in
  • Motor Length Less Shaft
    9.47 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.82 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    51.00 lb

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1750 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    7.6 A
  • Data Source URL
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    86.5 %
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Full Load Efficiency
    86.50 %
  • Insulation Class
    H
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    Z641
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026040
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    1.50 HP/1.1 kW
  • Rotation
    Reversible
  • Shaft Rotation
    Reversible
  • Standards Met
    UL Recognized,CSA
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    722856026040
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)