Motion
HR1
Weld On Hub - Fits R1 Bushings
MI ITEM #03818054
MFR #HR1
Price$396.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits R1 Bushings
MI ITEM #03818054
MFR #HR1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$396.94/each

Specifications

Dimensions

  • Bushing Size
    R1
  • Outside Diameter
    5-3/4 in
  • Overall Length
    2 in
  • Pilot Diameter
    5-5/8 in
  • Weight
    7.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HR1 MST STEEL WELD-ON HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text