Motion
KR47LL

NTN
KR47LL

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #03818066
MFR #KR47LL
List Price$341.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR47LL

Crowned Cam Follower - 47 Roller Dia, 25 mm Roller Width, 20 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #03818066
MFR #KR47LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$341.84/each for your price

Overview

Mfr description
KR47LL NEEDLE ROLLER BRG

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Cage Material
    Pressed Steel
  • Drive Type
    Slotted
  • Outside Diameter
    47 mm
  • Head Type
    Slotted Head
  • Thread Length
    0.8268 in; 21.000 mm
  • Thread Size
    M20x1.5
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    66 mm
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Torque
    98.0 N·m
  • Max Rpm
    8000 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Upc Number
    4547359091458
  • UPC_NO
    4547359091458
  • Weight
    0.851 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought