Motion
NATR8LL

NTN
NATR8LL

Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 12 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #03818128
MFR #NATR8LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR8LL

Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 12 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #03818128
MFR #NATR8LL

Mfr description
NATR8LL/3AS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Overall Width
    0.4724 in
  • Roller Diameter  
    24 mm
  • Roller Width  
    12 mm
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359009033
  • Operating Temperature Range
    -40 to 250 ºF °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6900 N
  • Radial Static Load Capacity
    7700 N
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)