Motion
R-50B20ML27-PEG

SYSTEM PLAST
R-50B20ML27-PEG

Return Roller - 20 mm Shaft, 50 mm Roller Diameter, 27 mm Roller Width, Green, Polyethylene Roller Material
MI ITEM #03818151
MFR #R-50B20ML27-PEG
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
R-50B20ML27-PEG

Return Roller - 20 mm Shaft, 50 mm Roller Diameter, 27 mm Roller Width, Green, Polyethylene Roller Material
MI ITEM #03818151
MFR #R-50B20ML27-PEG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.97/each

Specifications

Dimensions

  • Flange Diameter
    2.36 in / 60 mm
  • Flange Thickness
    2 mm
  • Length
    1.1 in / 28 mm
  • Outer Diameter
    1.97 in / 50 mm
  • Roller Diameter
    1.9700 in
  • Roller Width
    1.0630 in
  • Shaft Diameter
    20 mm
  • Shaft Size
    20 mm

Details

  • CAD Drawing
  • Color
    Green
  • Flange
    Yes
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R-50B20ML27-PEG
  • Manufacturer Upc Number
    787405088580
  • Material
    HDPE
  • Model Type
    Return Roller
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    Polyethylene
  • Roller Type
    Rubber Coated Roller - Flanged

Overview

Mfr description
R-50B20ML27-PEG (121787) ROLLER
  • Return reller for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought